1/2 - 1-1/4 x 26 in. Steel Bracket
Series 107 1/2 - 1-1/4 x 26 in. Steel Bracket
Frequently Purchased Together
Product Details
- Two holes for 1-1/4" on 8" centers
- Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" & 1" tubing
- Ideal for lavatory, urinal, water closet, and water heaters
Documents
Specifications
- Application:
- Lavatory, Water Heaters, Urinals, Toilet, T&P Relief Line
- Coating:
- Copper
- Collection:
- Series 107
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No