HoldRite
Series 117-W 3 - 6 in. No-Hub Fitting Restraint Cast Iron Wye with Stainless Steel Band Clamp
Part #H1176X3W | Item #4376743 | Manufacturer Part #117-6X3W
$
63.65
EACH
Fits Pipe Size:
10 inProduct Details
- Wye branch and sanitary tee restraints
- Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
- Built with stainless steel, black iron, and/or galvanized components
- No field cutting or modifications required
- Installs in minutes
- Made in the USA
Documents
Specifications
Coating: Galvanized
Collection: Series 117-W
Color Finish: [Black, Silver]
Color Finish Category: Blacks
FM Approved: No
Fits Pipe Size: 10 in
Gauge: 16
Material: [Iron, Galvanized Steel]
Product Type: Fitting Restraint Wye