3/4 x 1 in. IPS x CTS J-Hanger
Silencer™ 3/4 x 1 in. IPS x CTS J-Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for noise and vibration isolation, and dissimilar metal isolation
- Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
- J-hanger with TPE liner
- Compatible with multiple pipe types
- Comes in a range of options to accommodate different pipe sizes
- Accommodates 1" CTS pipe
- Accommodates 3/4" IPS pipe
Documents
Specifications
- Application:
- Acoustic Isolation, Horizontal, Overhead Support
- Collection:
- Silencer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 3-2/5 in
- Length:
- 9/10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Plastic
- Material Type:
- Thermoplastic Elastomer
- Maximum Temperature:
- 225
- Minimum Temperature:
- -50
- Product Type:
- J Hanger
- UL Listed:
- No
- Width:
- 2-3/10 in
- Work Load Limit:
- 400 lb