Holdrite Silencer™ IPS x CTS Loop Hanger

H30

Manufacturer Part #: 301

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates 1/2" IPS pipe
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Loop hanger with 3/8" swivel nut and TPE liner

SPECIFICATIONS

Collection
Silencer™
Color Finish
Silver, White
Color Finish Category
Whites
FM Approved
No
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Acetal Copolymer, Carbon Steel
Material Type
Thermoplastic Elastomer
Maximum Temperature
225
Minimum Temperature
-50
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday