Holdrite Single Pipe Clamp

H20

Fits Pipe Size

3/4 in
Starting at $0.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clamps attach with a single fastener
  • Ideal for securing single 3/4" copper, PEX, or CPVC tubing to stout bracket

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fits Pipe Size
3/4 in
Material
Copper, Plastic
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday