Holdrite 1-1/4 in. Standard Clamp

H26

Manufacturer Part #: 269

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Supports 1-1/4" pipe
  • IAPMO UPC/IPC listed
  • Compatible with PEX, copper, CPVC, cast iron, and other pipe materials
  • Framework meets UL 94 V-2 flame rating
  • Noise and vibration isolation supports

SPECIFICATIONS

Fits Pipe Size
1/2 in
Height
2-7/100 in
Maximum Temperature
140
Minimum Temperature
-10
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday