3/8 - 1 in. Nylon and TPR Pipe Clamp
Stout Clamp™ #250 3/8 - 1 in. Nylon and TPR Pipe Clamp
Frequently Purchased Together
Product Details
- Compatible with copper, PEX, CPVC, iron pipe, and other system materials
- Sound rated/isolation variable closure clamp
- Variable-size clamp for securing up to 1 in. CTS to stout brackets, ex-strut trapeze platforms or framing members
- Fire-retardant framework meets requirements of UL 94 V-2 rating
Documents
Specifications
- Application:
- Acoustic Isolation, CPVC Tubing, Conduit, Copper Tubing, Dissimilar Metal Isolation, Medical Gas Support, Mid-Span Support, Overhead Support, PEX Tubing, Trapeze, Tubing Isolation
- Collection:
- Stout Clamp™ #250
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Off White
- FM Approved:
- No
- Fire Rated:
- Yes
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 2-31/50 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 3822
- Installation Type:
- Suspended Mount, Top Mount
- Length:
- 2-2/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, TPR
- Product Type:
- Pipe Clamp
- Temperature Range:
- -10 to 180 Deg F
- UL Listed:
- UL 94V-2
- Width:
- 22/25 in
- Work Load Limit:
- 200 lb
- cUPC Certified:
- Yes