0 items

Holdrite Test Wedge

HTRW

Pipe Capacity

Starting at $20.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates 2" pipe size
  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • For use with Testrite® test/cleanout tee only

SPECIFICATIONS

Material
Plastic
Pipe Capacity
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday