0 items

Holdrite Test Wedge with Valve

HTRWV

Pipe Capacity

Starting at $23.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates 2" pipe size
  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • For use with Testrite® test/cleanout tee only
  • Included 3/4" male hose threads on the valve stem allow installer to fill and drain at the test port

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
FM Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
Nylon
NSF Certified
No
Pipe Capacity
2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday