2 in. Straight and DWV ABS and Nylon Tee with Spanner Ring and Plug

You last purchased this on
 
HoldRite™

Testrite® 2 in. Straight and DWV ABS and Nylon Tee with Spanner Ring and Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Testrite® 2 in. Straight and DWV ABS and Nylon Tee with Spanner Ring and Plug

  • Fast #
  • Part #HTRABS2AB
  • Item #7053849
  • Manufacturer Part #TRABS2A-B
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ABS test/cleanout tee, spanner ring, and cleanout plug with a female brass thread tap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661
Clean Bagged:
No
Collection:
Testrite®
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Plug
End Connections:
Hub x Plug
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
Length:
4-1/2 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Pressure - Maximum:
5 psi