3 in. Plug DWV and Cleanout PVC and Nylon Tee with Spanner Ring
Testrite® 3 in. Plug DWV and Cleanout PVC and Nylon Tee with Spanner Ring
All Sizes
Frequently Purchased Together
Product Details
- Accommodates 3" pipe size
- PVC test/cleanout tee, spanner ring, and cleanout plug
Documents
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Plug
- End Connections:
- Hub x Plug
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Tee, Ring