3 in. No-Hub and Clean-Out ABS and PVC Plug with Brass Insert

You last purchased this on
 
HoldRite™

TestRite™ 3 in. No-Hub and Clean-Out ABS and PVC Plug with Brass Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

TestRite™ 3 in. No-Hub and Clean-Out ABS and PVC Plug with Brass Insert

  • Fast #
  • Part #HTRC3B
  • Item #7053865
  • Manufacturer Part #TRC3-B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Ready to accept screw cover
  • No-thread sealant needed
  • For use with TESTRITE test/cleanout tee only
  • Includes a 1/4" - 20 female brass thread tap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888, ASTM D-2661, ASTM D-2665
Adjustable:
No
Clean Bagged:
No
Collection:
TestRite™
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in x 3 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Plug Included:
Yes
Product Type:
Cleanout Plug, Insert
Size:
3 in