4 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
Testrite® 4 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed for markets that allow combined plastic and cast iron piping
- Install with standard no-hub couplings
- Black PVC test/cleanout tee, black spanner ring and cleanout plug for no-hub cast iron piping systems
- As quiet as cast iron tees
Documents
Specifications
- ASTM:
- ASTM A-888, ASTM D-2665
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Tee
- Length:
- 8-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi