4 in. Clean-Out Plug

You last purchased this on
 
HoldRite™

Testrite® 4 in. Clean-Out Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Testrite® 4 in. Clean-Out Plug

  • Fast #
  • Part #HTRC4
  • Item #5127836
  • Manufacturer Part #TRC4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For use with Testrite® test/cleanout tee only
  • Accommodates 4" pipe size
  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • Ready to accept cleanout cover screw
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
Testrite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout Plug
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Plug Included:
Yes