0 items

Holdrite Water Heater Pan with Drain Fitting

HQP

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 1" PVC drain fitting
  • Meets code requirements
  • Rolled edge for added strength and safety

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
20 in
Drain Opening
1 in
GSA Approved
No
IAPMO Listed
No
Material
Aluminum

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday