Holiday House

3/8 x 3/8 x 1/4 in. MPT Reducing Brass Compression Tee

Part #HCT664  |  Manufacturer Part #CT664

Fitting Sizes:

3/8 in x 3/8 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: MPT

End Connection 2: MPT

End Connection 3: MPT

End Connections: MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 1/4 in

Fitting Sizes: 3/8 in x 3/8 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No