Holiday House Distributing

1/4 x 3/8 in. Barbed Stainless Steel Splicer

Part #HHBS46S  |  Manufacturer Part #HBS46S

Fitting Sizes:

1/4 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

UL Listed: No