Hollaender Manufacturing 1-1/2 in. Press x Female #60 Aluminum Plug

H60J

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-179, ASTM B-26
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday