1-1/2 in. Swivel Aluminum Adapter

You last purchased this on
 
Hollaender Manufacturing

1-1/2 in. Swivel Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hollaender Manufacturing

1-1/2 in. Swivel Aluminum Adapter

  • Fast #
  • Part #H30BJ
  • Item #396812
  • Manufacturer Part #30-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Aluminum