1-1/4 in. Aluminum Adjustable Flange

You last purchased this on
 
Hollaender Manufacturing

Speed-Rail® 1-1/4 in. Aluminum Adjustable Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hollaender Manufacturing

Speed-Rail® 1-1/4 in. Aluminum Adjustable Flange

  • Fast #
  • Part #H50H
  • Item #396936
  • Manufacturer Part #50-7
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • High strength as cast
  • Bright attractive finish
  • Most corrosive resistant aluminum alloy available
  • Conforms to ASTM B26 & B184
  • Requires Certification

Documents


Specifications

Collection:
Speed-Rail®
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Flange
Length:
3-22/25 in
Material:
Aluminum
Width:
4-1/4 in