*CVR* PEND

You last purchased this on
 

Holloway *CVR* PEND

This product requires certification to purchase.
Brand image
You last purchased this on
 

Holloway *CVR* PEND

  • Fast #
  • Part #MF29414BSTXW
  • Item #4783265
  • Manufacturer Part #F2941/4BS/TXW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 Medium 75 watt light bulbs
  • White opal etched glass
  • Featured in the decorative Holloway collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative brushed steel / textured white finish to accent and brighten your room
  • Supplied with 14 feet of wire
  • ETL listed for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Holloway
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel, Textured White
Diameter:
18-7/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Opal Etched
Height:
20 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Style:
Modern
Material:
Metal
Number of Lights:
4
Power Source:
Hardwired
Type:
MF29414BSTXW
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
18-7/8 in