0 items

Holston Gases High Efficiency Non ASME Boiler

HMC

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modulating condensing technology and a compact wall-hung design ensure that the gas fired MC series heater is not only highly efficient but is easy to install and will provide years of low cost operation
  • Set the standard for economy, ease of operation and energy conservation

SPECIFICATIONS

BTU
50000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-1/2 in
Input MBH
50 MBH
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday