1/4 in. Brass Union

You last purchased this on
 
Holyoke Fittings

1/4 in. Brass Union

  • Fast #
  • Part #H424
  • Item #3013663
  • Manufacturer Part #42-4
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

1/4 in. Brass Union

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Air Conditioning, Automotive, Food and Beverage, Hardware, Heating, Industrial, LP Gas, Plumbing, Refrigeration, Truck
Clean Bagged:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Material:
Brass
NSF Certified:
No