Holyoke Fittings

3/8 in. OD Tube x MPT Elbow Nut Adapter

Part #H6966  |  Manufacturer Part #69-66

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #H6966Mfr. Part #69-66

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: MPT

End Connections: OD Tube x MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No