3/8 in. OD Tube Brass Compression Cap

You last purchased this on
 
Holyoke Fittings

3/8 in. OD Tube Brass Compression Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

3/8 in. OD Tube Brass Compression Cap

  • Fast #
  • Part #HW616SC
  • Item #7298344
  • Manufacturer Part #W61-6SC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Compression, Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No