Holyoke Fittings

7/8 x 3/4 in. OD x MIP Nut Adapter

Part #H681412  |  Manufacturer Part #68-1412

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Fitting Size 1: 7/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 7/8 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Brass

NSF Certified: No