0 items

Holyoke Fittings OD Tube Brass Flare Cap

H56

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday