20 oz. Water-Based Easy Touch Knockdown Wall Texture
Pro Grade 20 oz. Water-Based Easy Touch Knockdown Wall Texture
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 156-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water-based low odor formula
- Adjustable spray pattern from fine to heavy knockdown textures
- Convenient aerosol application of wall knockdown
- Easy clean up with water
- Covers up to 60 sq ft
- Great for problem walls, hides minor imperfections
- Match existing interior wall texture and eliminate bald spots
Specifications
- Application:
- Residential, Commercial, Hospitality
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Pro Grade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 5-1/2 in
- Material:
- Water-Based Aerosol
- Product Type:
- Spray
- Size:
- 20 oz
- Width:
- 10-5/8 in