12W LED Ceiling Light with White Acrylic Diffuser Glass in White
12W LED Ceiling Light with White Acrylic Diffuser Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 7-1/2 "W x 1-1/4 "H x 7-1/2 "D
- Requires one E26 Medium bulb with a max wattage of 60 W per socket.
- One light Flush and Semi-Flush in White finish with Soft White glass.
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lumens:
- 860
- Lumens per Watt:
- 95.83
- Material:
- Metal, Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 7-1/2 in
- Wire Gauge (AWG):
- 18 ga