60W 2-Light Incandescent Medium E-26 A19 Flush Mount Ceiling Fixture in Matte White
60W 2-Light Incandescent Medium E-26 A19 Flush Mount Ceiling Fixture in Matte White
Frequently Purchased Together
Product Details
- Dimensions: 13 "W x 5-1/4 "H x 13 "D
- Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
- Two light Flush and Semi-Flush in Matte White finish with White Alabaster glass.
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga