HomePlace by Capital Lighting
Baxley 100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Nickel
Part #C614411PN334 | Item #7105487 | Manufacturer Part #614411PN-334
Product Details
- One light Sconce in Polished Nickel finish with Soft White glass.
- Dimensions: 5 "W x 7-1/2 "H x 7-1/4 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- Backplate dimensions: 5"W x 5"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Baxley
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 7-1/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 7-1/2 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 1
Power Source: [Electric, AC]
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 5 in
Wire Gauge: 18 ga