100W 3-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Baxley 100W 3-Light Medium E-26 Incandescent Chandelier in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 20.5 in W x 19 in H x 20.5 in E
- Three light fixture in Polished Nickel finish with Soft White glass.
- Requires 3 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Baxley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 20-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 19 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-3/8 in