Baxley 100W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

Part #C414451PN334  |  Item #7105442  |  Manufacturer Part #414451PN-334

$ 270.14 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Five light Chandelier in Polished Nickel finish with Soft White glass.
  • Dimensions: 26 "W x 23-1/2 "H x 0 "D
  • Requires five E26 Medium bulbs with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Baxley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 26 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 23-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: [Steel, Glass]

NEMA Specifications: No

Number Of Lights: 5

Number of Tiers: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 26 in

Wire Gauge: 18 ga