HomePlace by Capital Lighting
Baxley 25-1/2 in. 60W 4-Light Foyer Fixture in Polished Nickel
Part #C514441PN | Item #7105391 | Manufacturer Part #514441PN
Product Details
- Four light Foyer in Polished Nickel finish.
- Dimensions: 16 "W x 25-1/2 "H x 0 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: SPT-1
Collection: Baxley
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 16 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 25-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: Traditional
Material: Metal
NEMA Specifications: No
Number Of Lights: 4
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 60
Width: 16 in
Wire Gauge: 18 ga