HomePlace by Capital Lighting
Baxley 3-Light Vanity in Polished Nickel
Part #C114431PN334 | Item #7105465 | Manufacturer Part #114431PN-334
Product Details
- Three light vanity fixture in Polished Nickel finish with Soft White glass
- Dimensions: 21-3/4" W x 7-1/4" H x 7-1/4" Ext
- Requires three 100W medium bulbs
- Backplate dimensions: 5"W x 5"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Baxley
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 7-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 105
NEMA Specifications: No
Number Of Lights: 3
Power Source: [Electric, AC]
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 21-3/4 in
Wire Gauge: 18 ga