Baxley 4-Light 60W Foyer Light in Brushed Nickel

Part #C514441BN  |  Item #7105334  |  Manufacturer Part #514441BN

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light foyer in Brushed Nickel finish
  • Dimensions: 16" W x 25-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Baxley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 25-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 16 in

Wire Gauge: 18 ga