HomePlace by Capital Lighting
Braylon 100W 3-Light Chandelier in Bronze
Part #C414131BZ331 | Item #7105412 | Manufacturer Part #414131BZ-331
Product Details
- Three light chandelier in Bronze finish with Soft White glass
- Dimensions: 18-1/4" W x 19" H
- Requires three 100W medium bulbs
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: SPT-1
Collection: Braylon
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 18-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 19 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 105
NEMA Specifications: No
Number Of Lights: 3
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 18-1/4 in