HomePlace by Capital Lighting
Dixon 100W 1-Light Wall Sconce in Brushed Nickel
Part #C615211BN338 | Item #7105472 | Manufacturer Part #615211BN-338
Product Details
- One light sconce in Brushed Nickel finish with Soft White glass
- Dimensions: 4-1/2" W x 8-1/4" H x 5-3/4" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 4.50"W x 8.25"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Dixon
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 4-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 8-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Ambient Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 200
NEMA Specifications: No
Number Of Lights: 1
Power Source: [Electric, AC]
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 4-1/2 in
Wire Gauge: 18 ga