HomePlace by Capital Lighting
Dixon 100W 3-Light Medium E-26 Incandescent Chandelier in Bronze
Part #C415231BZ338 | Item #7105468 | Manufacturer Part #415231BZ-338
Product Details
- Three light fixture in Bronze finish with Soft White glass.
- UL Listed and rated for Dry locations.
- Dimensions: 17.25 in W x 21.5 in H x 17.25 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
Cable or Wire Type: SPT-1
Collection: Dixon
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 17-1/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 21-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Steel, Glass]
Maximum Temperature: 105
Number Of Lights: 3
Number of Tiers: 1
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 17-1/4 in