HomePlace by Capital Lighting
Dixon 100W 5-Light Medium E-26 Incandescent Chandelier in Bronze
Part #C415251BZ338 | Item #7105432 | Manufacturer Part #415251BZ-338
Product Details
- Five light Chandelier in Bronze finish with Soft White glass.
- Dimensions: 23 "W x 23 "H x 0 "D
- Requires five E26 Medium bulbs with a max wattage of 100 W per socket.
- Canopy dimensions: 5"W x 1"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: SPT-1
Collection: Dixon
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 23 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 23 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Steel, Glass]
Maximum Temperature: 105
NEMA Specifications: No
Number Of Lights: 5
Number of Tiers: 1
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 23 in