100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel

You last purchased this on
 
HomePlace by Capital Lighting

Griffin 100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Griffin 100W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #C614511BN335
  • Item #7105475
  • Manufacturer Part #614511BN-335
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 5-1/2 "W x 12-3/4 "H x 8 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • One light Sconce in Brushed Nickel finish with Soft White glass.
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 5.25"W x 7"H x 1"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Griffin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
12-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
105
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
5-1/2 in
Wire Gauge (AWG):
18 ga