HomePlace by Capital Lighting
Hayden 100W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze
Part #C615311BZ339 | Item #7105363 | Manufacturer Part #615311BZ-339
Product Details
- One light Sconce in Bronze finish with Soft White glass.
- Dimensions: 4-3/4 "W x 8-1/4 "H x 7-1/4 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- Backplate dimensions: 4.75"W x 4.75"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Hayden
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 7-3/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 8-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 1
Power Source: [Electric, AC]
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 4-3/4 in
Wire Gauge: 18 ga