Hayden 100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Nickel

Part #C615311PN339  |  Item #7105429  |  Manufacturer Part #615311PN-339

$ 58.03 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One light Sconce in Polished Nickel finish with Soft White glass.
  • Dimensions: 4-3/4 "W x 8-1/4 "H x 7-1/4 "D
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • Backplate dimensions: 4.75"W x 4.75"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Hayden

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 4-3/4 in

Wire Gauge: 18 ga