Hayden 100W 5-Light Chandelier in Brushed Nickel

Part #C415351BN339  |  Item #7105433  |  Manufacturer Part #415351BN-339

$ 280.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five light Chandelier in Brushed Nickel finish with Soft White glass.
  • Dimensions: 24 "W x 20-1/2 "H x 0 "D
  • Requires five E26 Medium bulbs with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Hayden

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 20 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 5

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 24 in