HomePlace by Capital Lighting
Hayden 20-1/2 in. 5-Light Chandelier in Bronze
Part #C415351BZ339 | Item #7105352 | Manufacturer Part #415351BZ-339
Product Details
- Five light chandelier in Bronze finish with Soft White glass
- Dimensions: 24" W x 20 -1/2" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5"W x 1"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: SPT-1
Collection: Hayden
Color Finish: Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Soft White
Height: 20 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Glass]
Maximum Temperature: 105
NEMA Specifications: No
Number Of Lights: 5
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 24 in