100W 3-Light Incandescent Medium E-26 A19 Chandelier in Bronze
Jameson 100W 3-Light Incandescent Medium E-26 A19 Chandelier in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18 "W x 18-1/4 "H x 0 "D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Three light Chandelier in Bronze finish with Soft White glass.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 0.75"H
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Jameson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 18-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in