HomePlace by Capital Lighting
Tanner 100W 2-Light Vanity Fixture in Bronze
Part #C120021BZ426 | Item #7269696 | Manufacturer Part #120021BZ-426
Product Details
- Two light Vanity in Bronze finish with Clear glass.
- Dimensions: 15 "W x 9-3/4 "H x 7 "D
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 5"W x 5"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Tanner
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 15 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 9-3/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: G25
Lighting Direction: Up/Down Lighting
Material: [Metal, Glass]
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 2
Power Source: [Electric, AC]
Sconce Type: Vanity
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Width: 15 in
Wire Gauge: 18 ga