100W 2-Light Vanity with Clear Glass in Matte Black

You last purchased this on
 
HomePlace by Capital Lighting

Tanner 100W 2-Light Vanity with Clear Glass in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Tanner 100W 2-Light Vanity with Clear Glass in Matte Black

  • Fast #
  • Part #C120021MB426
  • Item #7270731
  • Manufacturer Part #120021MB-426
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 15" W x 9-3/4" H x 7" Ext
  • Requires three 100W E26 medium bulbs
  • Two light vanity fixture with Matte Black finish and Clear glass globes
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tanner
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
15 in
Wire Gauge (AWG):
18 ga