100W 3-Light Vanity with Clear Glass in Matte Black
Tanner 100W 3-Light Vanity with Clear Glass in Matte Black
Frequently Purchased Together
Product Details
- Dimensions: 24-1/2" W x 9-3/4" H x 7" Ext
- Requires three 100W medium bulbs
- Three light vanity fixture with Matte Black finish and Clear glass globes
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
- Backplate dimensions: 5"W x 5"H x 0.75"E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tanner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in
- Wire Gauge (AWG):
- 18 ga