Tanner 100W 4-Light Vanity with Clear Glass in Brushed Nickel

Part #C120041BN426  |  Item #7268499  |  Manufacturer Part #120041BN-426

$ 214.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Four light Vanity in Brushed Nickel finish with Clear glass.
  • Dimensions: 34 "W x 9-3/4 "H x 7-3/4 "D
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Tanner

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 34 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: Up/Down Lighting

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 34 in

Wire Gauge: 18 ga